- Radial Shaft Seal
- 650.88 mm Shaft Diameter
- 704.85 mm Housing Bore Diameter
- 25.4 mm Width
| Inch/Metric | Metric |
| Lip Material | Fluoroelastomer - Viton, Leather |
| Temperature Range [Min] | -40 °F |
| Lip Style | Internal |
| Construction | HDSA1 |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Temperature Range [Max] | 400 °F |
| Housing Bore Dia. | 704.85 mm |
| Lip Type | Non-Split |
| Seal Design | Assembled Design |
| Cover/Compensation Ring/Plate Required | No |
| Shaft Dia. | 650.88 mm |
| Case Construction | Steel Case w/Inner Case |
| Seal Application | Retain Lubricants and Exclude Dirt |
| Surface Speed [Nom] | 5,000 ft/min |
| Spring Material | Carbon Steel Garter |
| Pressure | 10 psi |
| Weight | 13.297 LB |
| EAN or UPC | 85311097376 |

