- Radial Shaft Seal
- 246.08 mm Shaft Diameter
- 276.23 mm Housing Bore Diameter
- 15.88 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Cover/Compensation Ring/Plate Required | No |
| Pressure | 10 psi |
| Spring Material | Carbon Steel Garter |
| Lip Style | Internal |
| Seal Design | Assembled Design |
| Inch/Metric | Metric |
| Lip Type | Non-Split |
| Temperature Range [Min] | -40 °F |
| Seal Application | General Purpose |
| Case Construction | Steel Case w/Inner Case |
| Shaft Dia. | 246.08 mm |
| Construction | HDS1 |
| Housing Bore Dia. | 276.23 mm |
| Lip Material | Nitrile |
| Temperature Range [Max] | 250 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Weight | 3.775 LB |
| EAN or UPC | 85311900782 |

