
- Radial Shaft Seal
- 304.8 mm Shaft Diameter
- 336.55 mm Housing Bore Diameter
- 15.88 mm Width
Inch/Metric | Metric |
Lip Type | Split |
Shaft Dia. | 304.8 mm |
Housing Bore Dia. | 336.55 mm |
Weight | 2.338 LB |
EAN or UPC | 85311421997 |

Inch/Metric | Metric |
Lip Type | Split |
Shaft Dia. | 304.8 mm |
Housing Bore Dia. | 336.55 mm |
Weight | 2.338 LB |
EAN or UPC | 85311421997 |