
- Radial Shaft Seal
- 285.75 mm Shaft Diameter
- 323.85 mm Housing Bore Diameter
- 15.88 mm Width
Lip Type | Split |
Housing Bore Dia. | 323.85 mm |
Inch/Metric | Metric |
Shaft Dia. | 285.75 mm |
Weight | 2.638 LB |
EAN or UPC | 85311396158 |

Lip Type | Split |
Housing Bore Dia. | 323.85 mm |
Inch/Metric | Metric |
Shaft Dia. | 285.75 mm |
Weight | 2.638 LB |
EAN or UPC | 85311396158 |