- Radial Shaft Seal
- 228.6 mm Shaft Diameter
- 279.4 mm Housing Bore Diameter
- 31.75 mm Width
| Inch/Metric | Metric |
| Temperature Range [Max] | 400 °F |
| Construction | HDSD1 |
| Pressure | 10 psi |
| Housing Bore Dia. | 279.4 mm |
| Cover/Compensation Ring/Plate Required | No |
| Seal Design | Assembled Design |
| Case Construction | Steel Case w/Inner Case |
| Spring Material | Carbon Steel Garter |
| Temperature Range [Min] | -40 °F |
| Lip Style | Internal |
| Lip Type | Non-Split |
| Seal Application | Retain Lubricants and Exclude Dirt |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Shaft Dia. | 228.6 mm |
| Lip Material | Fluoroelastomer - Viton |
| Weight | 5.683 LB |
| EAN or UPC | 85311097314 |

