- Radial Bearing Type
- Single Row
- 95.25 mm Inside Diameter
- 152.4 mm Outside Diameter
- 39.688 mm Width
| Bearing Style | Complete Bearing |
| Bearing Part | Complete Bearing |
| I.D. | 95.25 mm |
| O.D. | 152.4 mm |
| Material | Steel |
| Cage Type | Sheet Metal |
| Relubrication Feature | Without |
| Outside Dia. | 152.4 mm |
| Inside Dia. | 95.25 mm |
| Rows of Balls | Single |
| Inch/Metric | Metric |
| Bearing Type | Radial |
| Cage Material | Sheet Metal |
| Weight | 5.759 LB |
| EAN or UPC | 7316570001570 |

