- Radial Shaft Seal
- 533.4 mm Shaft Diameter
- 577.215 mm Housing Bore Diameter
- 16.484 mm Width
| Housing Bore Dia. | 577.215 mm |
| Inch/Metric | Metric |
| Shaft Dia. | 533.4 mm |
| Lip Type | Split |
| Weight | 2.504 LB |
| EAN or UPC | 85311464888 |
| Housing Bore Dia. | 577.215 mm |
| Inch/Metric | Metric |
| Shaft Dia. | 533.4 mm |
| Lip Type | Split |
| Weight | 2.504 LB |
| EAN or UPC | 85311464888 |