- Radial Shaft Seal
- 239.73 mm Shaft Diameter
- 270.13 mm Housing Bore Diameter
- 19.05 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Pressure | 10 psi |
| Spring Material | Carbon Steel Garter |
| Temperature Range [Min] | -40 °F |
| Seal Design | Assembled Design |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Lip Type | Non-Split |
| Inch/Metric | Metric |
| Lip Material | Nitrile |
| Housing Bore Dia. | 270.13 mm |
| Shaft Dia. | 239.73 mm |
| Cover/Compensation Ring/Plate Required | No |
| Temperature Range [Max] | 250 °F |
| Case Construction | Steel Case w/Inner Case |
| Lip Style | Internal |
| Construction | HDS1 |
| Seal Application | General Purpose |
| Weight | 3.705 LB |
| EAN or UPC | 85311097246 |

