- Radial Shaft Seal
- 215.9 mm Shaft Diameter
- 247.65 mm Housing Bore Diameter
- 15.88 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Pressure | 10 psi |
| Construction | HDS2 |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 250 °F |
| Cover/Compensation Ring/Plate Required | No |
| Spring Material | Carbon Steel Garter |
| Inch/Metric | Metric |
| Seal Design | Assembled Design |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Housing Bore Dia. | 247.65 mm |
| Case Construction | Steel Case w/Inner Case |
| Lip Type | Single Lip w/Spring |
| Shaft Dia. | 215.9 mm |
| Lip Material | Duralip (Carboxylated Nitrile) |
| Seal Application | General Purpose |
| Lip Style | Internal |
| Weight | 3.445 LB |
| EAN or UPC | 85311097222 |

