- Radial Shaft Seal
- 150.83 mm Shaft Diameter
- 172.75 mm Housing Bore Diameter
- 28.58 mm Width
| Inch/Metric | Metric |
| Construction | J2 |
| Housing Bore Dia. | 172.75 mm |
| Seal Design | Assembled Design |
| Pressure | 3 psi |
| Case Construction | Steel Case w/o Inner Case |
| Shaft Dia. | 150.83 mm |
| Seal Application | Dirt Exclusion and Lubricant Retention |
| Lip Style | Internal |
| Temp Description | w/9.032" Flange w/12 Bolt Holes .563" dia on 8.250" dia |
| Lip Type | Dual Lip w/One Spring |
| Temperature Range [Min] | -40 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Temperature Range [Max] | 250 °F |
| Surface Speed [Nom] | 3,600 ft/min |
| Spring Material | Carbon Steel Garter |
| Lip Material | Nitrile |
| Weight | 1.512 LB |
| EAN or UPC | 85311038737 |

