
- Radial Shaft Seal
- 508 mm Shaft Diameter
- 546.1 mm Housing Bore Diameter
- 22.23 mm Width
Housing Bore Dia. | 546.1 mm |
Inch/Metric | Metric |
Lip Material | Duralip (Carboxylated Nitrile), Fluoroelastomer - Viton |
Seal Application | Retain Lubricants and Exclude Dirt |
Case Construction | Steel Case w/Inner Case |
Seal Design | Assembled Design |
Surface Speed [Nom] | 5,000 ft/min |
Spring Material | Carbon Steel Garter |
Construction | HDSA1 |
Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
Lip Style | Internal |
Cover/Compensation Ring/Plate Required | No |
Pressure | 10 psi |
Temperature Range [Min] | -40 °F |
Temperature Range [Max] | 250 °F |
Shaft Dia. | 508 mm |
Lip Type | Non-Split |
Weight | 10.653 LB |
EAN or UPC | 85311097208 |
