- Radial Shaft Seal
- 225.43 mm Shaft Diameter
- 257.18 mm Housing Bore Diameter
- 15.88 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Surface Speed [Nom] | 5,000 ft/min |
| Temperature Range [Min] | -40 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Lip Material | Duralip (Carboxylated Nitrile) |
| Inch/Metric | Metric |
| Housing Bore Dia. | 257.18 mm |
| Case Construction | Steel Case w/Inner Case |
| Seal Application | General Purpose |
| Shaft Dia. | 225.43 mm |
| Cover/Compensation Ring/Plate Required | No |
| Lip Type | Single Lip w/Spring |
| Pressure | 10 psi |
| Temperature Range [Max] | 250 °F |
| Lip Style | Internal |
| Construction | HDS2 |
| Seal Design | Assembled Design |
| Spring Material | Carbon Steel Garter |
| Weight | 3.555 LB |
| EAN or UPC | 85311097185 |

