- Radial Shaft Seal
- 228.6 mm Shaft Diameter
- 260.35 mm Housing Bore Diameter
- 15.88 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Lip Material | Duralip (Carboxylated Nitrile) |
| Cover/Compensation Ring/Plate Required | No |
| Case Construction | Steel Case w/Inner Case w/4 Lugs |
| Surface Speed [Nom] | 5,000 ft/min |
| Inch/Metric | Metric |
| Seal Design | Assembled Design |
| Housing Bore Dia. | 260.35 mm |
| Construction | HDS2 |
| Shaft Dia. | 228.6 mm |
| Lip Style | Internal |
| Temperature Range [Max] | 250 °F |
| Pressure | 10 psi |
| Spring Material | Carbon Steel Garter |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Lip Type | Single Lip w/Spring |
| Seal Application | General Purpose |
| Temperature Range [Min] | -40 °F |
| Weight | 3.595 LB |
| EAN or UPC | 85311097130 |

