- Radial Shaft Seal
- 254 mm Shaft Diameter
- 277.37 mm Housing Bore Diameter
- 12.7 mm Width
| Shaft Dia. | 254 mm |
| Inch/Metric | Metric |
| Lip Type | Split |
| Housing Bore Dia. | 277.37 mm |
| Weight | 1.895 LB |
| EAN or UPC | 85311390484 |
| Shaft Dia. | 254 mm |
| Inch/Metric | Metric |
| Lip Type | Split |
| Housing Bore Dia. | 277.37 mm |
| Weight | 1.895 LB |
| EAN or UPC | 85311390484 |