- Radial Shaft Seal
- 247.65 mm Shaft Diameter
- 279.4 mm Housing Bore Diameter
- 15.88 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Spring Material | Carbon Steel Garter |
| Seal Design | Assembled Design |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Lip Material | Nitrile |
| Construction | HDS2 |
| Temperature Range [Min] | -40 °F |
| Lip Type | Single Lip w/Spring |
| Case Construction | Steel Case w/Inner Case |
| Cover/Compensation Ring/Plate Required | No |
| Pressure | 10 psi |
| Seal Application | General Purpose |
| Inch/Metric | Metric |
| Lip Style | Internal |
| Shaft Dia. | 247.65 mm |
| Housing Bore Dia. | 279.4 mm |
| Temperature Range [Max] | 250 °F |
| Weight | 3.815 LB |
| EAN or UPC | 85311097024 |

