- Radial Shaft Seal
- 1778 mm Shaft Diameter
- 1828.8 mm Housing Bore Diameter
- 20.65 mm Width
| Housing Bore Dia. | 1828.8 mm |
| Shaft Dia. | 1778 mm |
| Lip Type | Split |
| Inch/Metric | Metric |
| Weight | 11.861 LB |
| EAN or UPC | 85311282185 |
| Housing Bore Dia. | 1828.8 mm |
| Shaft Dia. | 1778 mm |
| Lip Type | Split |
| Inch/Metric | Metric |
| Weight | 11.861 LB |
| EAN or UPC | 85311282185 |