- Radial Shaft Seal
- 552.45 mm Shaft Diameter
- 590.55 mm Housing Bore Diameter
- 15.88 mm Width
| Shaft Dia. | 552.45 mm |
| Inch/Metric | Metric |
| Lip Type | Non-Split |
| Housing Bore Dia. | 590.55 mm |
| Weight | 3.714 LB |
| EAN or UPC | 85311390989 |
| Shaft Dia. | 552.45 mm |
| Inch/Metric | Metric |
| Lip Type | Non-Split |
| Housing Bore Dia. | 590.55 mm |
| Weight | 3.714 LB |
| EAN or UPC | 85311390989 |