- Radial Shaft Seal
- 533.4 mm Shaft Diameter
- 581.2 mm Housing Bore Diameter
- 21.72 mm Width
| Lip Type | Split |
| Shaft Dia. | 533.4 mm |
| Inch/Metric | Metric |
| Housing Bore Dia. | 581.2 mm |
| Weight | 6.553 LB |
| EAN or UPC | 85311396288 |
| Lip Type | Split |
| Shaft Dia. | 533.4 mm |
| Inch/Metric | Metric |
| Housing Bore Dia. | 581.2 mm |
| Weight | 6.553 LB |
| EAN or UPC | 85311396288 |