- Radial Shaft Seal
- 457.2 mm Shaft Diameter
- 492.13 mm Housing Bore Diameter
- 15.88 mm Width
| Inch/Metric | Metric |
| Lip Type | Split |
| Shaft Dia. | 457.2 mm |
| Housing Bore Dia. | 492.13 mm |
| Weight | 3.583 LB |
| EAN or UPC | 85311455459 |
| Inch/Metric | Metric |
| Lip Type | Split |
| Shaft Dia. | 457.2 mm |
| Housing Bore Dia. | 492.13 mm |
| Weight | 3.583 LB |
| EAN or UPC | 85311455459 |