- Radial Shaft Seal
- 266.7 mm Shaft Diameter
- 289.56 mm Housing Bore Diameter
- 16.51 mm Width
| Shaft Dia. | 266.7 mm |
| Inch/Metric | Metric |
| Lip Type | Split |
| Housing Bore Dia. | 289.56 mm |
| Weight | 1.965 LB |
| EAN or UPC | 85311282321 |
| Shaft Dia. | 266.7 mm |
| Inch/Metric | Metric |
| Lip Type | Split |
| Housing Bore Dia. | 289.56 mm |
| Weight | 1.965 LB |
| EAN or UPC | 85311282321 |