- Radial Shaft Seal
- 203.2 mm Shaft Diameter
- 254 mm Housing Bore Diameter
- 19.05 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Temperature Range [Max] | 250 °F |
| Temperature Range [Min] | -40 °F |
| Shaft Dia. | 203.2 mm |
| Cover/Compensation Ring/Plate Required | No |
| Lip Material | Nitrile |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Pressure | 10 psi |
| Seal Design | Assembled Design |
| Housing Bore Dia. | 254 mm |
| Surface Speed [Nom] | 5,000 ft/min |
| Spring Material | Carbon Steel Garter |
| Case Construction | Steel Case w/Inner Case |
| Inch/Metric | Metric |
| Lip Style | Internal |
| Construction | HDS2 |
| Seal Application | General Purpose |
| Lip Type | Single Lip w/Spring |
| Weight | 3.515 LB |
| EAN or UPC | 85311096867 |

