- Radial Shaft Seal
- 476.25 mm Shaft Diameter
- 524.05 mm Housing Bore Diameter
- 21.72 mm Width
| Inch/Metric | Metric |
| Shaft Dia. | 476.25 mm |
| Housing Bore Dia. | 524.05 mm |
| Lip Type | Split |
| Weight | 3.773 LB |
| EAN or UPC | 85311450447 |
| Inch/Metric | Metric |
| Shaft Dia. | 476.25 mm |
| Housing Bore Dia. | 524.05 mm |
| Lip Type | Split |
| Weight | 3.773 LB |
| EAN or UPC | 85311450447 |