- Radial Shaft Seal
- 250.83 mm Shaft Diameter
- 301.63 mm Housing Bore Diameter
- 17.48 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Shaft Dia. | 250.83 mm |
| Seal Application | General Purpose |
| Lip Style | Internal |
| Temperature Range [Min] | -40 °F |
| Seal Design | Assembled Design |
| Pressure | 10 psi |
| Inch/Metric | Metric |
| Temperature Range [Max] | 250 °F |
| Lip Material | Duralip (Carboxylated Nitrile) |
| Lip Type | Single Lip w/Spring |
| Surface Speed [Nom] | 5,000 ft/min |
| Construction | HDS3 |
| Case Construction | Steel Case w/Inner Case w/4 Adjustable Lugs |
| Cover/Compensation Ring/Plate Required | No |
| Housing Bore Dia. | 301.63 mm |
| Spring Material | Carbon Steel Garter |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Weight | 4.288 LB |
| EAN or UPC | 85311096744 |

