- Radial Shaft Seal
- 247.65 mm Shaft Diameter
- 292.1 mm Housing Bore Diameter
- 19.05 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Temperature Range [Min] | -40 °F |
| Cover/Compensation Ring/Plate Required | No |
| Pressure | 10 psi |
| Housing Bore Dia. | 292.1 mm |
| Construction | HDS3 |
| Shaft Dia. | 247.65 mm |
| Inch/Metric | Metric |
| Lip Type | Single Lip w/Spring |
| Spring Material | Carbon Steel Garter |
| Seal Application | General Purpose |
| Lip Material | Duralip (Carboxylated Nitrile) |
| Surface Speed [Nom] | 5,000 ft/min |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Lip Style | Internal |
| Case Construction | Steel Case w/Inner Case w/4 Adjustable Lugs |
| Seal Design | Assembled Design |
| Temperature Range [Max] | 250 °F |
| Weight | 4.178 LB |
| EAN or UPC | 85311096720 |

