- Radial Shaft Seal
- 244.48 mm Shaft Diameter
- 276.23 mm Housing Bore Diameter
- 19.05 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Seal Application | General Purpose |
| Inch/Metric | Metric |
| Pressure | 10 psi |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Construction | HDS3 |
| Shaft Dia. | 244.48 mm |
| Seal Design | Assembled Design |
| Lip Material | Duralip (Carboxylated Nitrile) |
| Surface Speed [Nom] | 5,000 ft/min |
| Temperature Range [Max] | 250 °F |
| Lip Type | Single Lip w/Spring |
| Housing Bore Dia. | 276.23 mm |
| Lip Style | Internal |
| Temperature Range [Min] | -40 °F |
| Cover/Compensation Ring/Plate Required | No |
| Case Construction | Steel Case w/Inner Case w/4 Adjustable Lugs |
| Spring Material | Carbon Steel Garter |
| Weight | 3.775 LB |
| EAN or UPC | 85311096669 |

