- Radial Shaft Seal
- 241.3 mm Shaft Diameter
- 273.05 mm Housing Bore Diameter
- 15.88 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Temperature Range [Min] | -40 °F |
| Lip Material | Duralip (Carboxylated Nitrile) |
| Shaft Dia. | 241.3 mm |
| Lip Style | Internal |
| Housing Bore Dia. | 273.05 mm |
| Seal Design | Bonded Design |
| Surface Speed [Nom] | 5,000 ft/min |
| Spring Material | Carbon Steel Garter |
| Lip Type | Single Lip w/Spring |
| Temperature Range [Max] | 225 °F |
| Inch/Metric | Metric |
| Case Construction | Steel Case w/Inner Case w/4 Adjustable Lugs |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.093 |
| Seal Application | General Purpose |
| Construction | HDS3 |
| Pressure | 10 psi |
| Cover/Compensation Ring/Plate Required | No |
| Weight | 3.745 LB |
| EAN or UPC | 85311096638 |

