- Radial Shaft Seal
- 239.73 mm Shaft Diameter
- 292.1 mm Housing Bore Diameter
- 22.23 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Spring Material | Carbon Steel Garter |
| Lip Style | Internal |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Shaft Dia. | 239.73 mm |
| Case Construction | Steel Case w/Inner Case w/4 Adjustable Lugs |
| Temperature Range [Min] | -40 °F |
| Seal Design | Assembled Design |
| Housing Bore Dia. | 292.1 mm |
| Construction | HDS3 |
| Lip Material | Duralip (Carboxylated Nitrile) |
| Lip Type | Single Lip w/Spring |
| Pressure | 10 psi |
| Inch/Metric | Metric |
| Surface Speed [Nom] | 5,000 ft/min |
| Seal Application | General Purpose |
| Cover/Compensation Ring/Plate Required | No |
| Temperature Range [Max] | 250 °F |
| Weight | 4.178 LB |
| EAN or UPC | 85311096621 |

