- Radial Shaft Seal
- 238.13 mm Shaft Diameter
- 288.93 mm Housing Bore Diameter
- 19.05 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Temperature Range [Min] | -40 °F |
| Inch/Metric | Metric |
| Case Construction | Steel Case w/Inner Case w/4 Adjustable Lugs |
| Cover/Compensation Ring/Plate Required | No |
| Construction | HDS3 |
| Seal Design | Assembled Design |
| Shaft Dia. | 238.13 mm |
| Seal Application | General Purpose |
| Lip Material | Duralip (Carboxylated Nitrile) |
| Temperature Range [Max] | 250 °F |
| Lip Type | Single Lip w/Spring |
| Spring Material | Carbon Steel Garter |
| Lip Style | Internal |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Housing Bore Dia. | 288.93 mm |
| Surface Speed [Nom] | 5,000 ft/min |
| Pressure | 10 psi |
| Weight | 4.138 LB |
| EAN or UPC | 85311096614 |

