- Radial Shaft Seal
- 234.95 mm Shaft Diameter
- 285.75 mm Housing Bore Diameter
- 19.05 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Lip Type | Single Lip w/Spring |
| Temperature Range [Max] | 250 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Lip Material | Duralip (Carboxylated Nitrile) |
| Surface Speed [Nom] | 5,000 ft/min |
| Construction | HDS3 |
| Inch/Metric | Metric |
| Pressure | 10 psi |
| Shaft Dia. | 234.95 mm |
| Seal Application | General Purpose |
| Seal Design | Assembled Design |
| Spring Material | Carbon Steel Garter |
| Housing Bore Dia. | 285.75 mm |
| Lip Style | Internal |
| Temperature Range [Min] | -40 °F |
| Case Construction | Steel Case w/Inner Case w/4 Adjustable Lugs |
| Cover/Compensation Ring/Plate Required | No |
| Weight | 4.108 LB |
| EAN or UPC | 85311096577 |

