- Radial Shaft Seal
- 231.78 mm Shaft Diameter
- 269.88 mm Housing Bore Diameter
- 17.48 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Lip Style | Internal |
| Temperature Range [Min] | -40 °F |
| Seal Application | General Purpose |
| Shaft Dia. | 231.78 mm |
| Lip Material | Duralip (Carboxylated Nitrile) |
| Lip Type | Single Lip w/Spring |
| Seal Design | Assembled Design |
| Case Construction | Steel Case w/Inner Case w/4 Adjustable Lugs |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Inch/Metric | Metric |
| Cover/Compensation Ring/Plate Required | No |
| Construction | HDS3 |
| Pressure | 10 psi |
| Temperature Range [Max] | 250 °F |
| Spring Material | Carbon Steel Garter |
| Housing Bore Dia. | 269.88 mm |
| Weight | 3.705 LB |
| EAN or UPC | 85311096539 |

