- Radial Shaft Seal
- 225.43 mm Shaft Diameter
- 279.4 mm Housing Bore Diameter
- 22.23 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Inch/Metric | Metric |
| Seal Design | Assembled Design |
| Lip Material | Duralip (Carboxylated Nitrile) |
| Housing Bore Dia. | 279.4 mm |
| Shaft Dia. | 225.43 mm |
| Temperature Range [Max] | 250 °F |
| Case Construction | Steel Case w/Inner Case w/4 Adjustable Lugs |
| Cover/Compensation Ring/Plate Required | No |
| Spring Material | Carbon Steel Garter |
| Seal Application | General Purpose |
| Construction | HDS3 |
| Temperature Range [Min] | -40 °F |
| Lip Type | Single Lip w/Spring |
| Pressure | 10 psi |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Lip Style | Internal |
| Weight | 4.033 LB |
| EAN or UPC | 85311096492 |

