- Radial Shaft Seal
- 225.43 mm Shaft Diameter
- 276.23 mm Housing Bore Diameter
- 19.05 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Temperature Range [Min] | -40 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Inch/Metric | Metric |
| Lip Type | Single Lip w/Spring |
| Lip Style | Internal |
| Seal Design | Assembled Design |
| Construction | HDS3 |
| Lip Material | Duralip (Carboxylated Nitrile) |
| Spring Material | Carbon Steel Garter |
| Housing Bore Dia. | 276.23 mm |
| Pressure | 10 psi |
| Temperature Range [Max] | 250 °F |
| Cover/Compensation Ring/Plate Required | No |
| Shaft Dia. | 225.43 mm |
| Case Construction | Steel Case w/Inner Case w/4 Adjustable Lugs |
| Seal Application | General Purpose |
| Weight | 3.775 LB |
| EAN or UPC | 85311096485 |

