
- Radial Shaft Seal
- 219.08 mm Shaft Diameter
- 269.88 mm Housing Bore Diameter
- 15.88 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
Inch/Metric | Metric |
Seal Design | Assembled Design |
Seal Application | General Purpose |
Lip Material | Duralip (Carboxylated Nitrile) |
Temperature Range [Max] | 250 °F |
Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
Cover/Compensation Ring/Plate Required | No |
Housing Bore Dia. | 269.88 mm |
Spring Material | Carbon Steel Garter |
Temperature Range [Min] | -40 °F |
Construction | HDS3 |
Shaft Dia. | 219.08 mm |
Lip Type | Single Lip w/Spring |
Pressure | 10 psi |
Lip Style | Internal |
Case Construction | Steel Case w/Inner Case w/4 Adjustable Lugs |
Weight | 3.705 LB |
EAN or UPC | 85311096447 |
