
- Radial Shaft Seal
- 212.73 mm Shaft Diameter
- 263.53 mm Housing Bore Diameter
- 19.05 mm Width
description
- All rubber, split seal, single element, spring loaded. Placed around the shaft and pushed into the seal bore. Held firmly by cover plate that compresses the split joint together.
Spring Material | Stainless Steel |
Lip Type | Split |
Seal Application | General Purpose |
Seal Design | Assembled Design |
Shaft Dia. | 212.73 mm |
Temperature Range [Min] | -40 °F |
Construction | HS8 |
Case Construction | All Rubber w/Spring |
Lip Material | Nitrile |
Cover/Compensation Ring/Plate Required | Yes |
Housing Bore Dia. | 263.53 mm |
Misalignment & Runout (In. @ Feet Per Minute) | 0.093@2000 |
Lip Style | Internal |
Temperature Range [Max] | 250 °F |
Inch/Metric | Metric |
Weight | 2.075 LB |
EAN or UPC | 85311096423 |
