- Radial Shaft Seal
- 209.55 mm Shaft Diameter
- 291.1 mm Housing Bore Diameter
- 19.05 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Seal Application | General Purpose |
| Surface Speed [Nom] | 5,000 ft/min |
| Temperature Range [Min] | -40 °F |
| Pressure | 10 psi |
| Spring Material | Carbon Steel Garter |
| Lip Material | Duralip (Carboxylated Nitrile) |
| Cover/Compensation Ring/Plate Required | No |
| Temperature Range [Max] | 250 °F |
| Shaft Dia. | 209.55 mm |
| Lip Style | Internal |
| Inch/Metric | Metric |
| Case Construction | Steel Case w/Inner Case w/4 Adjustable Lugs |
| Housing Bore Dia. | 291.1 mm |
| Seal Design | Assembled Design |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Construction | HDS3 |
| Lip Type | Single Lip w/Spring |
| Weight | 4.178 LB |
| EAN or UPC | 85311096409 |

