- Radial Shaft Seal
- 200.03 mm Shaft Diameter
- 231.78 mm Housing Bore Diameter
- 15.88 mm Width
| Lip Type | Split |
| Inch/Metric | Metric |
| Housing Bore Dia. | 231.78 mm |
| Shaft Dia. | 200.03 mm |
| Weight | 1.625 LB |
| EAN or UPC | 85311376303 |
| Lip Type | Split |
| Inch/Metric | Metric |
| Housing Bore Dia. | 231.78 mm |
| Shaft Dia. | 200.03 mm |
| Weight | 1.625 LB |
| EAN or UPC | 85311376303 |