- Radial Shaft Seal
- 212.73 mm Shaft Diameter
- 266.7 mm Housing Bore Diameter
- 22.23 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Lip Type | Non-Split |
| Spring Material | Carbon Steel Garter |
| Construction | HDS1 |
| Lip Style | Internal |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Pressure | 10 psi |
| Case Construction | Steel Case w/Inner Case |
| Seal Application | General Purpose |
| Inch/Metric | Metric |
| Cover/Compensation Ring/Plate Required | No |
| Surface Speed [Nom] | 5,000 ft/min |
| Lip Material | Nitrile |
| Housing Bore Dia. | 266.7 mm |
| Seal Design | Assembled Design |
| Temperature Range [Min] | -40 °F |
| Shaft Dia. | 212.73 mm |
| Temperature Range [Max] | 250 °F |
| Weight | 3.665 LB |
| EAN or UPC | 85311096317 |

