- Radial Shaft Seal
- 206.38 mm Shaft Diameter
- 238.2 mm Housing Bore Diameter
- 15.88 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Temperature Range [Min] | -40 °F |
| Cover/Compensation Ring/Plate Required | No |
| Housing Bore Dia. | 238.2 mm |
| Surface Speed [Nom] | 5,000 ft/min |
| Shaft Dia. | 206.38 mm |
| Pressure | 10 psi |
| Inch/Metric | Metric |
| Lip Type | Non-Split |
| Construction | HDS1 |
| Spring Material | Carbon Steel Garter |
| Lip Style | Internal |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Seal Application | General Purpose |
| Case Construction | Steel Case w/Inner Case |
| Temperature Range [Max] | 250 °F |
| Seal Design | Assembled Design |
| Lip Material | Nitrile |
| Weight | 3.365 LB |
| EAN or UPC | 85311096300 |

