- Radial Shaft Seal
- 239.725 mm Shaft Diameter
- 285.953 mm Housing Bore Diameter
- 15.875 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Lip Material | Nitrile |
| Lip Type | Non-Split |
| Case Construction | Steel Case w/Inner Case |
| Housing Bore Dia. | 285.953 mm |
| Cover/Compensation Ring/Plate Required | No |
| Inch/Metric | Metric |
| Temperature Range [Min] | -40 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Shaft Dia. | 239.725 mm |
| Construction | HDS1 |
| Temperature Range [Max] | 250 °F |
| Surface Speed [Nom] | 5,000 ft/min |
| Seal Application | General Purpose |
| Seal Design | Assembled Design |
| Spring Material | Carbon Steel Garter |
| Lip Style | Internal |
| Pressure | 10 psi |
| Weight | 1.929 LB |
| EAN or UPC | 85311096249 |

