
- Radial Shaft Seal
- 1104.9 mm Shaft Diameter
- 1155.7 mm Housing Bore Diameter
- 22.23 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
Lip Type | Non-Split |
Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
Shaft Dia. | 1104.9 mm |
Temperature Range [Min] | -40 °F |
Surface Speed [Nom] | 5,000 ft/min |
Case Construction | Steel Case w/Inner Case w/6 Lugs |
Seal Design | Assembled Design |
Seal Application | General Purpose |
Inch/Metric | Metric |
Temperature Range [Max] | 250 °F |
Cover/Compensation Ring/Plate Required | No |
Lip Material | Nitrile |
Spring Material | Carbon Steel Garter |
Housing Bore Dia. | 1155.7 mm |
Pressure | 10 psi |
Construction | HDS1 |
Lip Style | Internal |
Weight | 23.154 LB |
EAN or UPC | 85311096218 |
