- Radial Shaft Seal
- 412.75 mm Shaft Diameter
- 457.2 mm Housing Bore Diameter
- 25.4 mm Width
| Shaft Dia. | 412.75 mm |
| Housing Bore Dia. | 457.2 mm |
| Lip Type | Split |
| Inch/Metric | Metric |
| Weight | 3.374 LB |
| EAN or UPC | 85311435727 |
| Shaft Dia. | 412.75 mm |
| Housing Bore Dia. | 457.2 mm |
| Lip Type | Split |
| Inch/Metric | Metric |
| Weight | 3.374 LB |
| EAN or UPC | 85311435727 |