- Radial Shaft Seal
- 215.9 mm Shaft Diameter
- 247.65 mm Housing Bore Diameter
- 15.88 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Cover/Compensation Ring/Plate Required | No |
| Temperature Range [Max] | 250 °F |
| Lip Type | Non-Split |
| Housing Bore Dia. | 247.65 mm |
| Temperature Range [Min] | -40 °F |
| Seal Application | General Purpose |
| Construction | HDS1 |
| Spring Material | Carbon Steel Garter |
| Lip Style | Internal |
| Inch/Metric | Metric |
| Lip Material | Nitrile |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Pressure | 10 psi |
| Shaft Dia. | 215.9 mm |
| Seal Design | Assembled Design |
| Case Construction | Steel Case w/Inner Case |
| Surface Speed [Nom] | 5,000 ft/min |
| Weight | 3.445 LB |
| EAN or UPC | 85311096195 |

