- Radial Shaft Seal
- 152.4 mm Shaft Diameter
- 184.15 mm Housing Bore Diameter
- 15.88 mm Width
| Shaft Dia. | 152.4 mm |
| Inch/Metric | Metric |
| Housing Bore Dia. | 184.15 mm |
| Lip Type | Split |
| Weight | 1.605 LB |
| EAN or UPC | 85311388030 |
| Shaft Dia. | 152.4 mm |
| Inch/Metric | Metric |
| Housing Bore Dia. | 184.15 mm |
| Lip Type | Split |
| Weight | 1.605 LB |
| EAN or UPC | 85311388030 |