- Radial Shaft Seal
- 254 mm Shaft Diameter
- 282.194 mm Housing Bore Diameter
- 13.639 mm Width
| Inch/Metric | Metric |
| Housing Bore Dia. | 282.194 mm |
| Shaft Dia. | 254 mm |
| Lip Type | Split |
| Weight | 0.637 LB |
| EAN or UPC | 85311489737 |
| Inch/Metric | Metric |
| Housing Bore Dia. | 282.194 mm |
| Shaft Dia. | 254 mm |
| Lip Type | Split |
| Weight | 0.637 LB |
| EAN or UPC | 85311489737 |