- Radial Shaft Seal
- 333.38 mm Shaft Diameter
- 384.18 mm Housing Bore Diameter
- 19.05 mm Width
| Shaft Dia. | 333.38 mm |
| Lip Type | Split |
| Inch/Metric | Metric |
| Housing Bore Dia. | 384.18 mm |
| Weight | 2.961 LB |
| EAN or UPC | 85311391061 |
| Shaft Dia. | 333.38 mm |
| Lip Type | Split |
| Inch/Metric | Metric |
| Housing Bore Dia. | 384.18 mm |
| Weight | 2.961 LB |
| EAN or UPC | 85311391061 |