- Radial Shaft Seal
- 249.99 mm Shaft Diameter
- 279.81 mm Housing Bore Diameter
- 16 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Construction | HDS1 |
| Seal Application | General Purpose |
| Temperature Range [Max] | 250 °F |
| Temperature Range [Min] | -40 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Case Construction | Steel Case w/Inner Case |
| Spring Material | Carbon Steel Garter |
| Seal Design | Assembled Design |
| Housing Bore Dia. | 279.81 mm |
| Lip Type | Non-Split |
| Lip Material | Nitrile |
| Shaft Dia. | 249.99 mm |
| Inch/Metric | Metric |
| Surface Speed [Nom] | 5,000 ft/min |
| Pressure | 10 psi |
| Cover/Compensation Ring/Plate Required | No |
| Lip Style | Internal |
| Weight | 4.033 LB |
| EAN or UPC | 85311096119 |

