- Radial Shaft Seal
- 289.99 mm Shaft Diameter
- 329.79 mm Housing Bore Diameter
- 16 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Spring Material | Carbon Steel Garter |
| Seal Application | General Purpose |
| Lip Style | Internal |
| Temperature Range [Max] | 250 °F |
| Surface Speed [Nom] | 5,000 ft/min |
| Lip Material | Nitrile |
| Shaft Dia. | 289.99 mm |
| Housing Bore Dia. | 329.79 mm |
| Pressure | 10 psi |
| Lip Type | Non-Split |
| Seal Design | Assembled Design |
| Cover/Compensation Ring/Plate Required | No |
| Case Construction | Steel Case w/Inner Case |
| Temperature Range [Min] | -40 °F |
| Inch/Metric | Metric |
| Construction | HDS1 |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Weight | 4.628 LB |
| EAN or UPC | 85311096102 |

