- Radial Shaft Seal
- 228.6 mm Shaft Diameter
- 281.178 mm Housing Bore Diameter
- 19.05 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Inch/Metric | Metric |
| Seal Application | General Purpose |
| Shaft Dia. | 228.6 mm |
| Lip Material | Nitrile |
| Surface Speed [Nom] | 5,000 ft/min |
| Housing Bore Dia. | 281.178 mm |
| Construction | HDS1 |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Lip Style | Internal |
| Pressure | 10 psi |
| Seal Design | Assembled Design |
| Cover/Compensation Ring/Plate Required | No |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 250 °F |
| Case Construction | Steel Case w/Inner Case |
| Lip Type | Non-Split |
| Spring Material | Carbon Steel Garter |
| Weight | 3.956 LB |
| EAN or UPC | 85311096096 |

