- Radial Shaft Seal
- 1295.4 mm Shaft Diameter
- 1346.2 mm Housing Bore Diameter
- 20.65 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Construction | HDS1 |
| Surface Speed [Nom] | 5,000 ft/min |
| Inch/Metric | Metric |
| Seal Design | Assembled Design |
| Housing Bore Dia. | 1346.2 mm |
| Shaft Dia. | 1295.4 mm |
| Pressure | 10 psi |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Seal Application | General Purpose |
| Lip Style | Internal |
| Lip Material | Nitrile |
| Temperature Range [Min] | -40 °F |
| Cover/Compensation Ring/Plate Required | No |
| Case Construction | Steel Case w/Inner Case |
| Temperature Range [Max] | 250 °F |
| Lip Type | Non-Split |
| Spring Material | Carbon Steel Garter |
| Weight | 25.404 LB |
| EAN or UPC | 85311096089 |

