- Radial Shaft Seal
- 266.7 mm Shaft Diameter
- 302.44 mm Housing Bore Diameter
- 19.46 mm Width
| Inch/Metric | Metric |
| Shaft Dia. | 266.7 mm |
| Lip Type | Split |
| Housing Bore Dia. | 302.44 mm |
| Weight | 2.015 LB |
| EAN or UPC | 85311390446 |
| Inch/Metric | Metric |
| Shaft Dia. | 266.7 mm |
| Lip Type | Split |
| Housing Bore Dia. | 302.44 mm |
| Weight | 2.015 LB |
| EAN or UPC | 85311390446 |